Shop IPTCI

FlngMntBrg, 1-7/16", RadBall, CastIron

  • Mfr # NANFL207-23L3
  • Zoro # G923387704

product price: 
$
79.19
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.4375 in
Overall Width
54 mm
Series
NANFL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANFL207-23L3
Zoro #
G923387704
UPC #
080067575020
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
NANFL
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Temp. Range
248 Degrees F Max
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Item
Flange Mount Bearing
Expansion Type
Fixed
Maximum Speed
430 RPM Grease
Self Lubricating Bearing
No
Maximum Temperature
248 Degrees F
Bore Type
Cylindrical
Dynamic Load Capacity
5,535 lbf
Housing Type
Rhombus
Bearing Insert Material
Alloy Steel
Includes Bearing Cap
Bearing Cap Not Included
Bearing Material Grade
AISI 52100
Static Radial Load Capacity
3,340 lbf
Load Direction
Radial
Lubrication Openings
Grease Fitting
Minimum Temperature
-4 Degrees F
Standards
AFBMA
Seal Type
Triple Lip
Internal Clearance
CN
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Included Bearing
NA207-23L3
Number of Rows
1
Bearing Lubrication
Relubricateable
Split Housing
Not Split
Features
Standard Duty

Dimensions

Bore Diameter
1.4375 in
Overall Width
54 mm
Overall Length
161 mm
Flange Thickness
14 mm
Bolt Circle Diameter
13 mm
Mounting Bolt Size
7/16, M12
Inner Ring Width
2.011 in
Mount Hole Center-to-Center Length
130.2 mm
Overall Height
90 mm
Length
161 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing NA207-23L3, Lubricant Material NLGI #2 Equivalent, Maximum Speed 430 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.