Shop TIMKEN
See all product information
Create Account
FLANGEANGED BEARING
- Mfr # SUCBFBQK206-19/FVSL613
- Zoro # G124353225
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Overall Length
3.25 in
Bore Diameter
1-3/16 in
Overall Height
5.435 in
Housing Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFBQK206-19/FVSL613
- Zoro #
- G124353225
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Housing Material
- Polymer
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
Dimensions
- Overall Length
- 3.25 in
- Bore Diameter
- 1-3/16 in
- Overall Height
- 5.435 in
- Mount Hole Center-to-Center Length
- 1.875 in
- Flange Thickness
- 1.126 in
- Overall Width
- 2.157 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.