Shop TIMKEN
See all product information
Create Account
SUCPLFLANGE205/FVSL613 FLANGEANGE BEARING UNIT
- Mfr # SUCPLFL205/FVSL613
- Zoro # G424443398
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
25 mm
Overall Length
131 mm
Mount Hole Center-to-Center Length
99 mm
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLFL205/FVSL613
- Zoro #
- G424443398
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Material
- Polymer
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 25 mm
- Overall Length
- 131 mm
- Mount Hole Center-to-Center Length
- 99 mm
- Overall Height
- 70 mm
- Overall Width
- 35.8 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.