Shop TIMKEN
See all product information
Create Account
FLANGEANGED BEARING
- Mfr # SUCSFBQK206/F
- Zoro # G024445709
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Overall Width
52.8 mm
Overall Length
79.4 mm
Bore Diameter
30 mm
Mount Hole Center-to-Center Length
47.8 mm
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFBQK206/F
- Zoro #
- G024445709
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- System of Measurement
- Metric
- Item
- 3 Bolt Flange Bearing
Dimensions
- Overall Width
- 52.8 mm
- Overall Length
- 79.4 mm
- Bore Diameter
- 30 mm
- Mount Hole Center-to-Center Length
- 47.8 mm
- Flange Thickness
- 22.2 mm
- Overall Height
- 136.5 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.