Shop TIMKEN
See all product information
Create Account
FLANGEANGED BEARING
- Mfr # SUCSFQK208/F
- Zoro # G024361771
product price:Â
$
788.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
40 mm
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Housing Type
Square
Overall Width
63.9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFQK208/F
- Zoro #
- G024361771
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 40 mm
- Overall Width
- 63.9 mm
- Mount Hole Center-to-Center Length
- 101.6 mm
- Overall Height
- 130.3 mm
- Overall Length
- 130.3 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.