Shop TIMKEN
See all product information
Create Account
FLANGEANGED BEARING
- Mfr # SUCSFQK209-27/FVSL613
- Zoro # G324437695
product price:Â
$
1,233.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.25 in
Overall Height
5.25 in
Bore Diameter
1-11/16 in
Overall Width
2.548 in
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFQK209-27/FVSL613
- Zoro #
- G324437695
- UPC #
- -
- Country of Origin
- United States
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Housing Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
- System of Measurement
- Inch
Dimensions
- Overall Length
- 5.25 in
- Overall Height
- 5.25 in
- Bore Diameter
- 1-11/16 in
- Overall Width
- 2.548 in
- Mount Hole Center-to-Center Length
- 4.125 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.