Shop TIMKEN
See all product information
Create Account
FLANGEANGED BRKT BEARING
- Mfr # SUCSFBQK205-16-IP69K/F
- Zoro # G924368856
product price:Â
$
569.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
System of Measurement
Inch
Mount Hole Center-to-Center Length
1.625 in
Overall Length
2.75 in
Flange Thickness
0.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFBQK205-16-IP69K/F
- Zoro #
- G924368856
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Housing Material
- Stainless Steel
Dimensions
- Mount Hole Center-to-Center Length
- 1.625 in
- Overall Length
- 2.75 in
- Flange Thickness
- 0.875 in
- Overall Width
- 1.905 in
- Bore Diameter
- 1 in
- Overall Height
- 4.75 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.