Shop TIMKEN
See all product information
Create Account
FLANGECT 5/8 FLANGEANGE BEARING UNIT
- Mfr # FLCT 5/8
- Zoro # G124354901
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2.313 in
Bore Diameter
0.625 in
Overall Length
3.188 in
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLCT 5/8
- Zoro #
- G124354901
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Iron
Dimensions
- Overall Height
- 2.313 in
- Bore Diameter
- 0.625 in
- Overall Length
- 3.188 in
- Mount Hole Center-to-Center Length
- 2.5 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.