Shop TIMKEN
See all product information
Create Account
FLANGENG BRKT BEARING
- Mfr # SUCBFB205-16-IP69K/FVSL613
- Zoro # G524371430
product price:Â
$
576.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Shaft Locking Type
Set Screw
Housing Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFB205-16-IP69K/FVSL613
- Zoro #
- G524371430
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Housing Material
- Polymer
Dimensions
- Bore Diameter
- 1 in
- Overall Width
- 1.414 in
- Mount Hole Center-to-Center Length
- 1.625 in
- Overall Length
- 2.75 in
- Overall Height
- 4.75 in
- Flange Thickness
- 0.5 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.