Shop TIMKEN
See all product information
Create Account
FLANGENG BRKT BEARING
- Mfr # SUCBFB207-23-IP69K/FVSL613
- Zoro # G624359512
product price:Â
$
805.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
2 in
Flange Thickness
0.563 in
System of Measurement
Inch
Bore Diameter
1.438 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFB207-23-IP69K/FVSL613
- Zoro #
- G624359512
- UPC #
- -
- Country of Origin
- United States
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Housing Material
- Polymer
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
Dimensions
- Mount Hole Center-to-Center Length
- 2 in
- Flange Thickness
- 0.563 in
- Bore Diameter
- 1.438 in
- Overall Height
- 6.188 in
- Overall Width
- 1.791 in
- Overall Length
- 3.81 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.