Shop TIMKEN
See all product information
Create Account
FLANGENG BRKT BEARING
- Mfr # SUCSFBQK206-20-IP69K/F
- Zoro # G724389396
product price:Â
$
667.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-1/4 in
Flange Thickness
0.875 in
Overall Height
5.375 in
Mount Hole Center-to-Center Length
1.875 in
Overall Width
2.077 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFBQK206-20-IP69K/F
- Zoro #
- G724389396
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- Item
- Flange Mount Bearing
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 1-1/4 in
- Flange Thickness
- 0.875 in
- Overall Height
- 5.375 in
- Mount Hole Center-to-Center Length
- 1.875 in
- Overall Width
- 2.077 in
- Overall Length
- 3.125 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.