Shop TIMKEN LOVEJOY
See all product information
Create Account
SHAFT COLLAR
- Mfr # SC1-15
- Zoro # G124332688
product price:Â
$
46.99
/ea
Key Features
Collar Construction
1-Piece
For Shaft Diameter
15/16 in
Collar Material
Steel
Bore Type
Round
Collar Outside Diameter
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC1-15
- Zoro #
- G124332688
- UPC #
- -
- Country of Origin
- Unknown
- Collar Construction
- 1-Piece
- Collar Material
- Steel
- Bore Type
- Round
- Thread Direction
- No Thread
- Shaft Locking Type
- Clamp-On
- Bore Tolerance
- +0.003/-0.000 in
- System of Measurement
- Inch
Dimensions
- For Shaft Diameter
- 15/16 in
- Collar Outside Diameter
- 1 3/4 in
- Collar Width
- 1/2 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.