Shop TIMKEN
See all product information
Create Account
LUBRICANT GREASE
- Mfr # GR236P
- Zoro # G024328224
product price:Â
$
607.99
/ea
Free Shipping & Returns
Key Features
Color
Amber
Container Capacity
16 kg
Application
Bearing, Bushing, General Industrial, Pin, Track Roller, Water Pump
Container Type
Pail
Flash Point
400 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR236P
- Zoro #
- G024328224
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Amber
- Container Capacity
- 16 kg
- Application
- Bearing, Bushing, General Industrial, Pin, Track Roller, Water Pump
- Container Type
- Pail
- Flash Point
- 400 Degrees F
- Item
- Grease
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.