Shop TIMKEN
See all product information
Create Account
LUBRICANT GREASE
- Mfr # GR231K-2
- Zoro # G524393647
product price:Â
$
3,163.99
/ea
Free Shipping & Returns
Key Features
Container Type
Keg
Application
Food Processing Equipment
Container Capacity
55 kg
Flash Point
255 Degrees C
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR231K-2
- Zoro #
- G524393647
- UPC #
- -
- Country of Origin
- Unknown
- Container Type
- Keg
- Application
- Food Processing Equipment
- Container Capacity
- 55 kg
- Flash Point
- 255 Degrees C
- Item
- Grease
- Color
- White
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.