Shop TIMKEN
See all product information
Create Account
LUBRICANT GREASE
- Mfr # GR232C-2
- Zoro # G724394307
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Flash Point
280 Degrees C
Color
Red
Container Type
Cartridge
Container Capacity
14 oz
Application
Agricultural, Automotive, Bearing, Construction
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR232C-2
- Zoro #
- G724394307
- UPC #
- -
- Country of Origin
- Unknown
- Flash Point
- 280 Degrees C
- Color
- Red
- Container Type
- Cartridge
- Item
- Grease
- Container Capacity
- 14 oz
- Application
- Agricultural, Automotive, Bearing, Construction
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.