Shop TIMKEN
See all product information
Create Account
NAU4LKAFLANGE209-27 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKAFL209-27
- Zoro # G324394295
product price:Â
$
1,615.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1.688 in
Overall Height
4.252 in
Mount Hole Center-to-Center Length
5.844 in
Overall Length
6.781 in
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKAFL209-27
- Zoro #
- G324394295
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 1.688 in
- Overall Height
- 4.252 in
- Mount Hole Center-to-Center Length
- 5.844 in
- Overall Length
- 6.781 in
- Overall Width
- 1.984 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.