Shop TIMKEN
See all product information
Create Account
NAU4LKBFLANGE208-25 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKBFL208-25
- Zoro # G524385826
product price:Â
$
649.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Material
Polymer
Mount Hole Center-to-Center Length
5.656 in
Overall Width
1.862 in
Bore Diameter
1.563 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKBFL208-25
- Zoro #
- G524385826
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Housing Material
- Polymer
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Mount Hole Center-to-Center Length
- 5.656 in
- Overall Width
- 1.862 in
- Bore Diameter
- 1.563 in
- Overall Length
- 6.781 in
- Overall Height
- 4.56 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.