Shop TIMKEN
See all product information
Create Account
NAU4LKPLFLANGE209-26 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKPLFL209-26
- Zoro # G424371400
product price:Â
$
806.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bore Diameter
1.625 in
Overall Height
4.252 in
Overall Length
7.441 in
Overall Width
2.165 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKPLFL209-26
- Zoro #
- G424371400
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Polymer
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 1.625 in
- Overall Height
- 4.252 in
- Overall Length
- 7.441 in
- Overall Width
- 2.165 in
- Mount Hole Center-to-Center Length
- 5.844 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.