Shop TIMKEN
See all product information
Create Account
NAU4LKSFLANGE205 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKSFL205
- Zoro # G224446148
product price:Â
$
451.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
99 mm
Number of Mount Holes
2
Overall Width
39.8 mm
Bore Diameter
25 mm
Overall Length
130 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKSFL205
- Zoro #
- G224446148
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Stainless Steel
- System of Measurement
- Metric
Dimensions
- Mount Hole Center-to-Center Length
- 99 mm
- Overall Width
- 39.8 mm
- Bore Diameter
- 25 mm
- Overall Length
- 130 mm
- Overall Height
- 68 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.