Shop TIMKEN
See all product information
Create Account
NAU4LKSFLANGE207-23 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKSFL207-23
- Zoro # G924392721
product price:Â
$
631.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Number of Mount Holes
2
Overall Width
1.748 in
Bore Diameter
1.438 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKSFL207-23
- Zoro #
- G924392721
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Width
- 1.748 in
- Bore Diameter
- 1.438 in
- Overall Length
- 6.339 in
- Mount Hole Center-to-Center Length
- 5.125 in
- Overall Height
- 3.346 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.