Shop TIMKEN
See all product information
Create Account
NAU4LKSFLANGE208-25 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKSFL208-25
- Zoro # G124407485
product price:Â
$
679.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Overall Width
1.921 in
Overall Height
3.701 in
System of Measurement
Inch
Mount Hole Center-to-Center Length
5.672 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKSFL208-25
- Zoro #
- G124407485
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Stainless Steel
- System of Measurement
- Inch
- Number of Mount Holes
- 2
Dimensions
- Overall Width
- 1.921 in
- Overall Height
- 3.701 in
- Mount Hole Center-to-Center Length
- 5.672 in
- Bore Diameter
- 1.563 in
- Overall Length
- 6.89 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.