Shop TIMKEN
See all product information
Create Account
QAFLANGE08A035SC FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QAFL08A035SC
- Zoro # G724435970
product price:Â
$
682.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
89.916 mm
System of Measurement
Metric
Shaft Locking Type
Concentric Collar
Bore Diameter
35 mm
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QAFL08A035SC
- Zoro #
- G724435970
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Shaft Locking Type
- Concentric Collar
- Housing Type
- Square
- Bearing Insert Type
- Spherical Roller
- Housing Material
- Cast Steel
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
Dimensions
- Mount Hole Center-to-Center Length
- 89.916 mm
- Bore Diameter
- 35 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.