Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 45mm Bore

  • Mfr # 309K

  • Zoro # G8161535


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Seal/Shield Type
Open
Bore Dia.
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309K
Zoro #
G8161535
UPC #
087796042827
Country of Origin
Multiple

Dimensions

Bore Dia.
45 mm
Outside Dia.
100 mm
Width
25 mm
Outside Dia. Tolerance
+0/-.015mm
Outer Ring Width
25 mm
Outside Diameter
100 mm
Bore Diameter Tolerance
+0/-0.012 mm
Bore Diameter
45 mm
Outside Diameter Tolerance
+0/-0.015 mm
Fillet Radius
1.5 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Seal/Shield Type
Open
Max. RPM
3,448 RPM
Static Load Capacity
7,100 lb
ABEC Tolerance
1
Bore Tolerance
+0/-.012mm
Dynamic Load Capacity
13,400 lb
Bearing Material
Steel
Temp. Range
-60 Degrees to 200 Degrees F
Lubrication
Quaker Ferrocote
Industry Number
309K
Ball Material
Alloy Steel
Lubricant Material
Quaker Ferrocote
Number of Rows
One
ABEC Rating
1
Includes Retaining Ring
No
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
58,717 N
Retaining Ring Groove
No
Minimum Temperature
-60 Degrees F
Bearing Industry Number
6309
System of Measurement
Metric
Static Radial Load Capacity
31,671 N
Maximum Speed
4,830 RPM
Maximum Temperature
200 Degrees F
Closure
Open
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6309, Bore Diameter 45 mm, Closure Open, Outer Ring Width 25 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 58,717 N, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.