Shop TIMKEN
See all product information
Create Account
SUCAFLANGE208/F FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCAFL208/F
- Zoro # G124413226
product price:Â
$
1,316.99
/ea
Free Shipping & Returns
Key Features
Overall Width
49.7 mm
Overall Length
172.2 mm
Mount Hole Center-to-Center Length
144 mm
Bearing Insert Type
Radial Ball
Bore Diameter
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCAFL208/F
- Zoro #
- G124413226
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Width
- 49.7 mm
- Overall Length
- 172.2 mm
- Mount Hole Center-to-Center Length
- 144 mm
- Bore Diameter
- 40 mm
- Overall Height
- 101.6 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.