Shop TIMKEN
See all product information
Create Account
SUCAFLANGE208/FVSL613 FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCAFL208/FVSL613
- Zoro # G224421961
product price:Â
$
1,528.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Overall Length
172.2 mm
Housing Material
Stainless Steel
System of Measurement
Metric
Overall Height
101.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCAFL208/FVSL613
- Zoro #
- G224421961
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Housing Material
- Stainless Steel
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Length
- 172.2 mm
- Overall Height
- 101.6 mm
- Bore Diameter
- 40 mm
- Mount Hole Center-to-Center Length
- 144 mm
- Overall Width
- 49.7 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.