Shop TIMKEN
See all product information
Create Account
SUCBFLANGE204-IP69K/F FLANGEANGE BLOCK BEARING
- Mfr # SUCBFL204-IP69K/F
- Zoro # G524422996
product price:Â
$
408.99
/ea
Free Shipping & Returns
Key Features
Overall Length
112 mm
Mount Hole Center-to-Center Length
90 mm
Shaft Locking Type
Set Screw
Overall Width
33.4 mm
Overall Height
68.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFL204-IP69K/F
- Zoro #
- G524422996
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Polymer
- Number of Mount Holes
- 2
- System of Measurement
- Metric
Dimensions
- Overall Length
- 112 mm
- Mount Hole Center-to-Center Length
- 90 mm
- Overall Width
- 33.4 mm
- Overall Height
- 68.3 mm
- Bore Diameter
- 20 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.