Shop TIMKEN
See all product information
Create Account
SUCBFLANGE207-IP69K/F FLANGEANGE BLOCK BEARING
- Mfr # SUCBFL207-IP69K/F
- Zoro # G324421335
product price:Â
$
621.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Polymer
Number of Mount Holes
2
Bore Diameter
35 mm
Overall Height
101.6 mm
Overall Width
45.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFL207-IP69K/F
- Zoro #
- G324421335
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Polymer
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 35 mm
- Overall Height
- 101.6 mm
- Overall Width
- 45.5 mm
- Overall Length
- 158.8 mm
- Mount Hole Center-to-Center Length
- 130 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.