Shop TIMKEN
See all product information
Create Account
SUCBFLANGE210-IP69K/F FLANGEANGE BLOCK BEARING
- Mfr # SUCBFL210-IP69K/F
- Zoro # G424390845
product price:Â
$
905.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
System of Measurement
Metric
Overall Height
128.5 mm
Overall Width
52.2 mm
Overall Length
185.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFL210-IP69K/F
- Zoro #
- G424390845
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Housing Material
- Polymer
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Height
- 128.5 mm
- Overall Width
- 52.2 mm
- Overall Length
- 185.7 mm
- Bore Diameter
- 50 mm
- Mount Hole Center-to-Center Length
- 157 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.