Shop TIMKEN
See all product information
Create Account
SUCBFLANGE210/FVSL613 FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCBFL210/FVSL613
- Zoro # G624402782
product price:Â
$
1,080.99
/ea
Free Shipping & Returns
Key Features
Overall Width
52.2 mm
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Bore Diameter
50 mm
Housing Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFL210/FVSL613
- Zoro #
- G624402782
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Housing Material
- Polymer
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
Dimensions
- Overall Width
- 52.2 mm
- Bore Diameter
- 50 mm
- Overall Height
- 128.5 mm
- Overall Length
- 185.7 mm
- Mount Hole Center-to-Center Length
- 157 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.