Shop TIMKEN
See all product information
Create Account
SUCBFLANGEQK205-16/F FLANGEANGED BEARING
- Mfr # SUCBFLQK205-16/F
- Zoro # G724393553
product price:Â
$
471.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
3.89 in
Number of Mount Holes
2
Overall Height
2.93 in
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFLQK205-16/F
- Zoro #
- G724393553
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Material
- Polymer
Dimensions
- Mount Hole Center-to-Center Length
- 3.89 in
- Overall Height
- 2.93 in
- Bore Diameter
- 1 in
- Overall Width
- 2.04 in
- Overall Length
- 4.771 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.