Shop TIMKEN
See all product information
Create Account
SUCBFLANGEQK205/FVSL613 FLANGEANGED BEARING
- Mfr # SUCBFLQK205/FVSL613
- Zoro # G924422411
product price:Â
$
612.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Housing Material
Polymer
Overall Length
121.2 mm
Bearing Insert Type
Radial Ball
Overall Height
74.4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFLQK205/FVSL613
- Zoro #
- G924422411
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Housing Material
- Polymer
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
Dimensions
- Overall Length
- 121.2 mm
- Overall Height
- 74.4 mm
- Mount Hole Center-to-Center Length
- 98.8 mm
- Overall Width
- 51.8 mm
- Bore Diameter
- 25 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.