Shop TIMKEN
See all product information
Create Account
SUCPLFLANGE204-12/FVSL613 FLANGEANGE BEARING UNIT
- Mfr # SUCPLFL204-12/FVSL613
- Zoro # G524426543
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Overall Width
1.311 in
Bore Diameter
0.75 in
Overall Height
2.559 in
Mount Hole Center-to-Center Length
3.547 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLFL204-12/FVSL613
- Zoro #
- G524426543
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Polymer
- System of Measurement
- Inch
- Number of Mount Holes
- 2
Dimensions
- Overall Width
- 1.311 in
- Bore Diameter
- 0.75 in
- Overall Height
- 2.559 in
- Mount Hole Center-to-Center Length
- 3.547 in
- Overall Length
- 4.449 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.