Shop TIMKEN
See all product information
Create Account
SUCPLFLANGE204/FVSL613 FLANGEANGE BEARING UNIT
- Mfr # SUCPLFL204/FVSL613
- Zoro # G724362566
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Overall Width
33.3 mm
Housing Material
Polymer
Overall Length
113 mm
Mount Hole Center-to-Center Length
90 mm
Bore Diameter
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLFL204/FVSL613
- Zoro #
- G724362566
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Polymer
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- System of Measurement
- Metric
Dimensions
- Overall Width
- 33.3 mm
- Overall Length
- 113 mm
- Mount Hole Center-to-Center Length
- 90 mm
- Bore Diameter
- 20 mm
- Overall Height
- 65 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.