Shop TIMKEN
See all product information
Create Account
SUCPLFLANGE208-24-IP69K/F FLANGEANGE BLOCK BEARING
- Mfr # SUCPLFL208-24-IP69K/F
- Zoro # G124387732
product price:Â
$
535.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Polymer
Bore Diameter
1.5 in
Overall Length
6.929 in
Overall Width
2.016 in
Mount Hole Center-to-Center Length
5.672 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLFL208-24-IP69K/F
- Zoro #
- G124387732
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Polymer
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 1.5 in
- Overall Length
- 6.929 in
- Overall Width
- 2.016 in
- Mount Hole Center-to-Center Length
- 5.672 in
- Overall Height
- 3.937 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.