Shop TIMKEN
See all product information
Create Account
SUCPLFLANGE208-IP69K/FVSL613 FLANGENG BLOK BEARING
- Mfr # SUCPLFL208-IP69K/FVSL613
- Zoro # G924401539
product price:Â
$
733.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Thermoplastic
Overall Length
176 mm
Overall Width
51.2 mm
Mount Hole Center-to-Center Length
144 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLFL208-IP69K/FVSL613
- Zoro #
- G924401539
- UPC #
- -
- Country of Origin
- United States
- Item
- Flange Mount Bearing
- Housing Material
- Thermoplastic
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Length
- 176 mm
- Overall Width
- 51.2 mm
- Mount Hole Center-to-Center Length
- 144 mm
- Bore Diameter
- 40 mm
- Overall Height
- 100 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.