Shop TIMKEN
See all product information
Create Account
SUCPLFLANGE208/FVSL613 FLANGEANGE BEARING UNIT
- Mfr # SUCPLFL208/FVSL613
- Zoro # G124358091
product price:Â
$
675.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Overall Length
176 mm
System of Measurement
Metric
Bore Diameter
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLFL208/FVSL613
- Zoro #
- G124358091
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Housing Material
- Polymer
- Number of Mount Holes
- 2
Dimensions
- Overall Length
- 176 mm
- Bore Diameter
- 40 mm
- Mount Hole Center-to-Center Length
- 144 mm
- Overall Width
- 51.2 mm
- Overall Height
- 100 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.