Shop TIMKEN
See all product information
Create Account
SUCSFLANGE204-12/F FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCSFL204-12/F
- Zoro # G424386428
product price:Â
$
417.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
3.547 in
System of Measurement
Inch
Overall Height
2.362 in
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFL204-12/F
- Zoro #
- G424386428
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
Dimensions
- Mount Hole Center-to-Center Length
- 3.547 in
- Overall Height
- 2.362 in
- Overall Width
- 1.311 in
- Overall Length
- 4.449 in
- Bore Diameter
- 0.75 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.