Shop TIMKEN
See all product information
Create Account
SUCSFLANGE206/F FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCSFL206/F
- Zoro # G924408545
product price:Â
$
531.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Overall Length
148 mm
System of Measurement
Metric
Overall Width
40.2 mm
Overall Height
80 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFL206/F
- Zoro #
- G924408545
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
Dimensions
- Overall Length
- 148 mm
- Overall Width
- 40.2 mm
- Overall Height
- 80 mm
- Bore Diameter
- 30 mm
- Mount Hole Center-to-Center Length
- 117 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.