Shop TIMKEN
See all product information
Create Account
NAU4LKBFLANGE207 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKBFL207
- Zoro # G424384158
product price:Â
$
602.99
/ea
Free Shipping & Returns
Key Features
Overall Width
45.5 mm
Number of Mount Holes
2
Bore Diameter
35 mm
Overall Length
158.8 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKBFL207
- Zoro #
- G424384158
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Housing Material
- Polymer
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Width
- 45.5 mm
- Bore Diameter
- 35 mm
- Overall Length
- 158.8 mm
- Overall Height
- 101.6 mm
- Mount Hole Center-to-Center Length
- 130 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.