Shop TIMKEN
See all product information
Create Account
SUCSFLANGE206/FVSL613 FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCSFL206/FVSL613
- Zoro # G024439852
product price:Â
$
674.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
30 mm
Shaft Locking Type
Set Screw
Overall Height
80 mm
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFL206/FVSL613
- Zoro #
- G024439852
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Material
- Stainless Steel
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 30 mm
- Overall Height
- 80 mm
- Mount Hole Center-to-Center Length
- 117 mm
- Overall Width
- 40.2 mm
- Overall Length
- 148 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.