Shop TIMKEN
See all product information
Create Account
SUCSFLANGE207-23/F FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCSFL207-23/F
- Zoro # G224435388
product price:Â
$
635.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3.346 in
Bearing Insert Type
Radial Ball
Overall Length
6.339 in
Overall Width
1.748 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFL207-23/F
- Zoro #
- G224435388
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
Dimensions
- Overall Height
- 3.346 in
- Overall Length
- 6.339 in
- Overall Width
- 1.748 in
- Bore Diameter
- 1.438 in
- Mount Hole Center-to-Center Length
- 5.125 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.