Shop TIMKEN
See all product information
Create Account
SUCSFLANGE210/F FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCSFL210/F
- Zoro # G824399738
product price:Â
$
924.99
/ea
Free Shipping & Returns
Key Features
Overall Height
106 mm
Number of Mount Holes
2
Overall Length
197 mm
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
157 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFL210/F
- Zoro #
- G824399738
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
Dimensions
- Overall Height
- 106 mm
- Overall Length
- 197 mm
- Mount Hole Center-to-Center Length
- 157 mm
- Overall Width
- 54.6 mm
- Bore Diameter
- 50 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.