Shop TIMKEN
See all product information
Create Account
SUCSFLANGEQK205/FVSL613 FLANGEANGED BEARING
- Mfr # SUCSFLQK205/FVSL613
- Zoro # G424424601
product price:Â
$
665.99
/ea
Free Shipping & Returns
Key Features
Overall Width
48.9 mm
Bore Diameter
25 mm
Number of Mount Holes
2
System of Measurement
Metric
Overall Height
67.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFLQK205/FVSL613
- Zoro #
- G424424601
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Housing Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Width
- 48.9 mm
- Bore Diameter
- 25 mm
- Overall Height
- 67.6 mm
- Overall Length
- 124.2 mm
- Mount Hole Center-to-Center Length
- 98.8 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.