SUCSFLANGEQK208/FVSL613 FLANGEANGED BEARING
- Mfr # SUCSFLQK208/FVSL613
- Zoro # G924440637
product price:Â
$
1,000.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
40 mm
Overall Width
63.9 mm
Housing Material
Stainless Steel
System of Measurement
Metric
Overall Length
172.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFLQK208/FVSL613
- Zoro #
- G924440637
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 40 mm
- Overall Width
- 63.9 mm
- Overall Length
- 172.2 mm
- Mount Hole Center-to-Center Length
- 143.7 mm
- Overall Height
- 101.6 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.