Shop TIMKEN
See all product information
Create Account
SUCSFLANGEQK210/F FLANGEANGED BEARING
- Mfr # SUCSFLQK210/F
- Zoro # G024431788
product price:Â
$
1,067.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
157.2 mm
Overall Length
185.8 mm
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Overall Height
115.9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFLQK210/F
- Zoro #
- G024431788
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
Dimensions
- Mount Hole Center-to-Center Length
- 157.2 mm
- Overall Length
- 185.8 mm
- Overall Height
- 115.9 mm
- Bore Diameter
- 50 mm
- Overall Width
- 67.1 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.