Shop TIMKEN
See all product information
Create Account
SUCSFLANGEY205-16/F FLANGEANGE HOUSED UNIT
- Mfr # SUCSFLY205-16/F
- Zoro # G424386305
product price:Â
$
453.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.89 in
Overall Height
2.66 in
Bore Diameter
1 in
Housing Material
Stainless Steel
Overall Width
1.406 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFLY205-16/F
- Zoro #
- G424386305
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Length
- 4.89 in
- Overall Height
- 2.66 in
- Bore Diameter
- 1 in
- Overall Width
- 1.406 in
- Mount Hole Center-to-Center Length
- 3.89 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.