Shop TIMKEN
See all product information
Create Account
SUCSFLANGEY208-24/FVSL613 FLANGENG BLOCK BEARING
- Mfr # SUCSFLY208-24/FVSL613
- Zoro # G124386636
product price:Â
$
866.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3.701 in
System of Measurement
Inch
Overall Width
2.016 in
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFLY208-24/FVSL613
- Zoro #
- G124386636
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- Flange Mount Bearing
- Housing Material
- Stainless Steel
Dimensions
- Overall Height
- 3.701 in
- Overall Width
- 2.016 in
- Bore Diameter
- 1-1/2 in
- Mount Hole Center-to-Center Length
- 5.669 in
- Overall Length
- 6.89 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.