Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAKE-UP BALL BEARING UNIT

  • Mfr # YTU 1 1/2 SGT

  • Zoro # G515563431


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Expansion Type
Fixed
System of Measurement
Inch
Lubrication Openings
Grease Fitting
Bearing Material Grade
52100
Application
Conveyors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YTU 1 1/2 SGT
Zoro #
G515563431
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
2.469 in
Rod Hole Diameter
1.125 in
Overall Height
4.748 in
Inner Ring Width
1.938 in
Bore Diameter Tolerance
-0.0005 in
Slot Width
0.689 in
Overall Length
5.567 in
Bore Diameter
1 1/2 in

Details

Item
Take-Up Bearing
Expansion Type
Fixed
System of Measurement
Inch
Lubrication Openings
Grease Fitting
Bearing Material Grade
52100
Application
Conveyors
Static Radial Load Capacity
4,400 lbf
Maximum Temperature
212 Degrees F
Bearing Insert Material
Steel
Self Lubricating Bearing
No
Slot Spacing
3.968 in
Housing Material
Cast Iron
Shaft Locking Type
Set Screw
Compatible Frame
TU5 Frame
Closure
Double Sealed
Dynamic Load Capacity
8,150 lbf
Bearing Insert Type
Radial Ball
Minimum Temperature
-4 Degrees F
Included Bearing
GY1108KRRB SGT
Rolling Element Rows
1
Seal Type
Shroud
Features
Factory-Prelubricated, Incorporates Self-Aligning, B-Type Extra Wide-Inner-Ring Ball Bearings with Set Screw Lock, Incorporates Shaft Guarding Technology, Reduces Replacement Time, Provides Shaft Protection and Prolongs the Life of the Shaft

Description

Take-Up Bearing, Bearing Insert Material Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Closure Double Sealed, Compatible Frame TU5 Frame, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GY1108KRRB SGT, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Overall Height 4.748 in, Overall Length 5.567 in, Overall Width 2.469 in, Rod Hole Diameter 1.125 in, Rolling Element Rows 1, Seal Type Shroud, Self Lubricating Bearing No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.