Shop TIMKEN
See all product information
Create Account
UCFLANGE211-32 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL211-32
- Zoro # G524353290
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5.118 in
Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
System of Measurement
Inch
Bore Diameter
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL211-32
- Zoro #
- G524353290
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
Dimensions
- Overall Height
- 5.118 in
- Bore Diameter
- 2 in
- Flange Thickness
- 0.709 in
- Overall Length
- 8.819 in
- Mount Hole Center-to-Center Length
- 7.25 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.