UCFLANGE212-36 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL212-36
- Zoro # G924389264
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2-1/4 in
Overall Length
9.843 in
Mount Hole Center-to-Center Length
7.953 in
Overall Height
5.512 in
Flange Thickness
0.709 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL212-36
- Zoro #
- G924389264
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 2-1/4 in
- Overall Length
- 9.843 in
- Mount Hole Center-to-Center Length
- 7.953 in
- Overall Height
- 5.512 in
- Flange Thickness
- 0.709 in
Details
- Item
- Flange Mount Bearing
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.